ASAHIPEN Water-Based Paint Marker Colore (Spidol)

Sebelum PPN:
Rp97.900
Spesifikasi
ColorBlack
TypeSingle
Product TypeDisposable main body
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ink ColorBlack
Dimensions (WxHxD) (mm)18x18x140
Line WidthFlat
Line Width (mm)4
NibFlat
Writing Tip Length (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality water-based paint marker with low odor, excellent water resistance and light resistance, and can be used outdoors.
A water-based marker that is resistant to sunlight and rain.
You can also write overlapping lines beautifully.
There is no bleeding and there is almost no bleeding on the back.
Water-based type with little odor and easy to write on.
A 4mm wide nib that allows you to write large letters.
For writing and drawing on hobbies and crafts such as wood, iron, plastic, glass, and garden accessories. Also suitable for outdoor marking and touch-ups.

Ulasan Produk

Tidak ada ulasan