Asahi Lamp Warming Bulb

Sebelum PPN:
Rp399.900
Spesifikasi
Overall Length (mm)145
FinishHard glass
Rated Voltage (V)100
Diameter (φmm)80
BolsterE26
Heating Capacity (kcal/hour)85
Maximum Temperature (°C)Approx. 200 (When lighting upward, there is an error depending on the usage environment and ambient temperature)
Power Consumption (W)100
Rated Lifetime (hour)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a warming product for foliage plants, greenhouse gardening, small birds and small animals. It uses tempered glass and is designed to be hard to break (do not splash water).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait