AS ONE Sterile Lamizip

Sebelum PPN:
Rp869.900
Spesifikasi
MaterialPET/SPE/AL/SPE/PE 5-layer film
Thickness (mm)0.11
AS ONE Part Number1-6541-34
Operating Temperature Range (°C)-40~+90
PerformanceMoisture permeability: 0.1 to 0.29 g/30 days, oxygen permeability: 1.0 or less cm³/m² (24h atm)
Bottom Width (mm)41
Dimensions (Width x Under Chuck) (mm)140x200
SterilizedY-ray sterilized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a stand type.
The 5-layer film makes it difficult for oxygen and moisture to pass through, and has excellent barrier, light-shielding, and airtightness.

Ulasan Produk

Tidak ada ulasan