ARTEC Microphone with Loudspeaker

Sebelum PPN:
Rp1.199.900
Spesifikasi
MaterialABS
Dimensions (cm)26x8.5x7.5
PackagingMakeup box
Set ContentsBody x 1
Included AccessoriesCable
Battery Capacity (mAh)2000
Charging methodUSB cable charging (DC5V1A)
Continuous Operating Time (hour)About 5-6
Frequency Characteristic (Hz)30-20k
Impedance (ohm)4
Maximum Output Power (W)5 x 2 (2 built-in speakers)
Recharging Time (hour)About 4
Volume (dB)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need to prepare audio equipment Prevent splashes without raising your voice

Ulasan Produk

Tidak ada ulasan