ARTEC Wide-Angle Lens Webcam

Sebelum PPN:
Rp919.900
Spesifikasi
MaterialABS
Set ContentsBody x 1
Type of ConnectionUSB-A connection
Angle of View (°)150
Dimensions (mm)130x100x58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide range can be projected with a 150° angle of view! Flexible rotary clip [Compatible with various web conferences] Operation confirmed with various video call tools such as Skype, Zoom, Google Meet, and Line

Ulasan Produk

Tidak ada ulasan