ARTEC Circulator Fan Swing Left & Right (Kipas Sirkulasi)

Sebelum PPN:
Rp929.900
Spesifikasi
MaterialABS, PP
TypePackaging: Cosmetic box
AS ONE Part Number64-8311-10
Set ContentsBody x 1
Air Volume Adjustment3 levels (strong/medium/weak)
Cable Length (cm)About 150
Dimensions (mm)Approximately 180x170x230
Left and Right SwingO
Operating Current (A)DC5V/1
Output Rating (W)4
USB typeUSB2.0 Type A
Vertical Angle AdjustmentO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used for air circulation! Avoids closed spaces with poor ventilation! USB power supply/silent type. 90 degree left and right automatic swing. Manual adjustment up to 90 degrees up and down. 3-step air volume adjustment. Wall hanging OK
- A separate USB adapter is required to plug it into an outlet.

Ulasan Produk

Tidak ada ulasan