Anzen Kougyou Folding Container (Kontainer Lipat)

Sebelum PPN:
Rp219.900
Spesifikasi
MaterialPP (polypropylene)
Capacity (L)38
Outer Dimensions (mm)550x370x205
LidNone
Allowable Load (kg)10
Effective Internal Dimensions (WxDxH) (mm)510x335x190
Effective Internal Dimensions (mm)510x335x190
External Dimensions (WxDxH) (mm)550x370x205
Height When Folded (mm)56
StackingPossible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foldable container that can be stacked.
Since the sides can be folded inward, space can be saved when not in use.
Since the sides can be tilted individually, only one side can be tilted and used as an outlet.
There are 4 holes on the side so it is easy to hold even when folded.
A card is attached to the side.
- Personal delivery is not possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait