ANYCCS Safety/Protection Glasses Store Front Desk Reading Glass Senior Strong Medium Weak 3 Bottle Set Help You II (Kacamata Safety)

Sebelum PPN:
Rp409.900
Spesifikasi
Color(Weak) +1.00: Blue, (Medium) +2.00: Yellow, (Strong) +3.00: Wine
Dimensions (WxDxH) (mm)Glasses: 132x30x140, display: 140x80x90
Displayplastic
Material (Frame)Plastic
Material (Lens)Plastic
Medical Device Certification NumberMedical device notification number: 18B3X00004AT1022
Strength of Reading Glasses+1.00, +2.00, +3.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving with a slim case. Does not take up space. Customers will be very pleased if it is permanently installed at the reception desk of hospitals, banks, offices, shops, etc. The clear-colored eyeglass stand has a clean feel and is a color that is easy to match with any place. The color of the glasses changes according to the power, and it is very easy to understand with the indications of weak, medium, and strong.
Reception glasses for writing and checking small letters. Why don't you install it to worry about your customers?

Ulasan Produk

Tidak ada ulasan