ANEST IWATA Lising Gun

Sebelum PPN:
Rp3.899.900
Spesifikasi
Capacity (L)2
Nozzle Diameter (Φmm)[Paint nozzle] 3.8/6.0/7.0; [Air nozzle] 1.5
Suitable Air Compressor Power (kW)0.75 or more
Applicable Coating MaterialLysine, mortar (fine and coarse particles)
Air Consumption (L/minute)76
Blowing DirectionUniversal
Working Air Pressure (kgf/cm²)3 (standard)
Working Air Pressure Range (MPa)0.29 (standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By exchanging the paint nozzle, it is possible to handle various coating materials from fine particles to coarse particles, and the amount of ejection can be easily adjusted.
Architectural painting

Ulasan Produk

Tidak ada ulasan