Amon Industry Automotive Fuse Tube Set (Sekering Otomotif)

Sebelum PPN:
Rp44.900
Spesifikasi
TypeTube
Size (mm)About Φ6.4x30
Current (A)0.5 - 1 - 2 - 3 - 5
Set Contents0.5 - 1 - 2 - 3~ - 5A (1 each)~5 in total
Applicable PowerDC12V car/DC24V car
Size (Diameter x Length) (mm)About Φ6.4x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The amperage is displayed on the base.
Heat is generated by the overcurrent flowing through the soluble material, and the heat melts and protects the circuit.
Used for replacing blown fuses in automobiles and for protecting electrical components when installing electrical components.
Check the fuse type and amperage.
Select a fuse that matches the capacity of the electrical equipment.
Warning
- Product specifications are subject to change without notice.
- Please check the website before purchasing.

Ulasan Produk

Tidak ada ulasan