aisen Nail Cleaning Brush

Sebelum PPN:
Rp62.900
Spesifikasi
MaterialPolyethylene
Heat Resistance Temperature (°C)80
Mass of Main Unit (g)37
Dimensions (mm)105x55x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can gently and comfortably wash dirt on your entire hands, nails, and between your fingers. It is suitable for influenza prevention because it has ultra-fine hair and can remove dirt from details. A soft material that is gentle on the skin and nails.

Ulasan Produk

Tidak ada ulasan