Ainex Display Port to DVI Cable

Sebelum PPN:
Rp629.900
Spesifikasi
ColorBlack
Cable Length (m)About 2
Connector ShapePC side:~DisplayPort~male, display side:~DVI~male~(DVI-D)
Supported OSHDCP, DVI-D (digital only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows you to connect the DisplayPort output of your computer to a DVI-equipped display. (DVI output cannot be converted to DisplayPort)
It supports high resolution of up to 2K (60Hz).
An active type conversion cable that converts signals. Ideal for environments that do not support dual mode.
The DisplayPort connector has a latch to secure the cable.
Twisted pair cable and triple shield reduce noise.
- DVI output cannot be converted to DisplayPort.
Only video signals are transmitted.
- Single link/digital only. It does not support dual link/analog.
- Only one pin of the DVI connector is shortened, but this is a specification and is normal.
- The product is a general-purpose product, and operation is not guaranteed in all combinations.

Ulasan Produk

Tidak ada ulasan