Adtec Accessories Socket Power Delivery Cigarette Socket Charger 100W USB Type-A 2 Ports & Type-C (Pengisi Daya Mobil)

Sebelum PPN:
Rp669.900
Spesifikasi
ColorBlack
Input Voltage (V)DC12~24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It will be a car charger with a total of 100W output with 4 ports. Convenient separate type, 1 port on the socket and 3 ports on the back seat can be used. Convenient front seat 30W and rear seat 30W + 20W + 20W can be used, and 4 units can be charged at high speed. In addition to general passenger car 12V, we also support a wide range of trucks and foreign cars. It is convenient when traveling long distances, such as when returning home with your family. iPhone14 13 12 etc. also supports high-speed charging exceeding 30W, enabling faster charging.

Ulasan Produk

Tidak ada ulasan