3M Post-it Film Sticky Notes Job Heading Regular Size (Memo Stick/ Kertas Memo)

Sebelum PPN:
Rp55.900
Spesifikasi
ShapeStrip
Set ContentsSingle color
ClassificationHeading
Eco Mark Certification Number18 112 258
Number of Sheets50
Size (mm)44x25
TypeWith dispenser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a post-it sticky note made of a film material that is strong and hard to tear. When pasted, it becomes transparent and does not hide the letters and pictures below.
The colorful colors make it easy to see where the information is. You can write letters from above.
Pop-up type that can be taken out one by one. You can refill it when it is used up.

Ulasan Produk

Tidak ada ulasan