3M Radial Bristle Margaret Disc with Shaft (Piringan Sikat Abrasif)

Sebelum PPN:
Rp659.900
Spesifikasi
ColorBlue
Grade400
Suitable ForStraight collet Chuck grinder Drill chuck grinder
AbrasiveAluminium Oxide
Finish Equivalent Roughness#400
Maximum Operating Speed (rpm)12000
Outer Diameter (mm [inch])76.2 [3]
Shank Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be mounted on a straight 6mm collet chuck grinder and drill chuck as it is.
- Permis is a special fine abrasive grain that has the feature of leaving no streaks on the object to be polished.

Ulasan Produk

Tidak ada ulasan