RUBBERMAID COMMERCIAL PRODUCTS Wet & Slippery Floor Signs

Sebelum PPN:
Rp979.900
Spesifikasi
UNSPSC55121704
StandardsANSI compliant, OSHA compliant
Width (inch)12-1/4
Height (inch)36
Product TypeSafety Cone Sign
Abrasion ResistantNo
Average Outdoor Durability (year)5
Chemical ResistantYes
Corrosion ResistantYes
Depth (inch)12-1/4
FeaturesStackable, Cone Keyhole, Versatile Top Design for Accessories
Glow In The DarkNo
Includes Floor Sign HolderNo
Material Special PropertiesNo Special Properties
Mirror PrintYes
Number of Printed Sides4
Printed LanguageEnglish; French; Spanish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorYellow
Sign FormatANSI/OSHA Format
Sign HeaderCaution
Sign Header -Back SideCaution
Sign Header Background Color - Back SideYellow
Sign Header Style - Back SideSymbol
Sign Header Text Color - Back SideBlack
Sign LegendCaution/Cuidado/Attention
Sign Legend - Back SideCaution/Cuidado/Attention
Sign Legend Background ColorYellow
Sign Legend Background Color - Back SideYellow
Sign Legend StyleSymbol and Text
Sign Legend Style - Back SideSymbol and Text
Sign Legend Text Color - Back SideBlack
Sign MaterialHDPE
Sign Subject MatterAccident Prevention
Sign TopicCaution Warning
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan