ZING Weapon & Intoxicating Or Illegal Substance Restrictions Signs

Sebelum PPN:
Rp269.900
Spesifikasi
Retroreflective GradeNot Retroreflective
Corrosion ResistantYes
ADA CompliantNo
Metal DetectableNo
Number of Printed Sides1
ANSI 969 CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Depth (inch)1/40
Glow In The DarkNo
Graffiti ResistantNo
IncludesAdhesive Strips
Includes Mounting HardwareYes
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)100
Maximum Viewing Distance Unfavorable Conditions (ft)50
Minimum Application Temperature (°F)40
Mirror PrintNo
Mounting PatternNo Mounting Holes
OSHA RegulationsOSHA 1910.145
Outdoor Life Expectancy (year)3
Package Quantity2
Protective CoatingClear Liquid Laminate
Sign HeaderNo Header
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)7/8
Sign Legend StyleSymbol and Text
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.025
UNSPSC55121606
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan