PanaVise Vises

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27112102
Overall Length (inch)3/4
Overall Width (inch)2-13/16
Overall Height (inch)4-5/8
Base TypeSwivel
Base Mount TypeSwivel
Base Swivel Angle (°)360
Duty RatingLight Duty
Jaw Face TypeSmooth
Jaw Face Width (inch)1
Maximum Jaw Opening (inch)1/2
Mounting Hole Diameter (inch)5/8
Number of Mounting Holes3
Rotation Angle (°)360
Throat Depth (inch)15/16
Vise TypeMulti-Angle Precision Vise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-angle precision vises allow fine positioning of their vise head via their adjustable base that tilts the head up to 90° and swivels it 360°. They hold small components and materials during electronics assembly, parts repair, carving, engraving, and other detailed work.
Feature
Features :
Base Accepts All 300 Series Vise Heads; Delrin Pads Open 0.5 in (12.7mm) and Close to 0 in for Holding Thin Items; Gently, Yet Firmly, Holds Micrometers of All Sizes. can also Hold Small PC Boards and Other Objects; Single Control Knob and Exclusive "Split-Ball" Lock Head Firmly in Place

Ulasan Produk

Tidak ada ulasan