PHOENIX Vehicle Mounted Electric Air Compressors (Kompresor Angin Elektrik)

Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC40151601
StandardsUL
Overall Length (inch)21.12
Overall Width (inch)8.5
Overall Height (inch)aaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaaa
Air Tank StyleHot Dog
Current Rating (A)45
Cylinder MaterialSteel
Duty cycleIntermittent
Electrical ConnectionWire Leads
Free Air Flow Rate @ 90psi (cfm)1.7
Input Voltage (V)12 DC
Lubrication TypeOil Free
Maximum Operating Pressure (psi)120
Maximum Speed (rpm)1750
Motor TypeUniversal
Outlet GenderFemale
Outlet Size (inch)1/4
Outlet TypeNPT
Output Power (HP)0.75
Pump Type Piston
Sound Level (dBA)60
Tank Size (gal)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vehicle-mounted electric air compressors have a horizontally oriented air tank. Air tanks are used for temporary storage of compressed air and to supply additional air to the system during periods of high demand.

Ulasan Produk

Tidak ada ulasan