OASIS Vehicle Mounted Air Compressor Accessories

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40151610
For use withXD3000-12; XD3000-24; XD4000-12; XD4000-24
Compatible Grainger Part Number22NW57; 22NW58; 22NW59; 22NW60
Cable Length (inch)18
Material Gauge (ga)14
Maximum Voltage (V) 48 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessory kits include a combination of components to operate vehicle-mounted air compressors, such as cable, connections, switches, valves, hoses, and gauges.
Feature
Includes :
(2) 3/8 in (M)NPTx1/4 in (F)NPT Hex Bushing; 1/4 in 14 AWG Female Quick Connect; 1/4 in 14 AWG Male Quick Disconnect; 1/4 in Female Coupler; 1/4 in Female Coupler Plug; 1/4 in Male Coupler; 1/4 in Male Coupler Plug; 100 psi Digital Tire Gauge; 25 ft Urethane Coil Hose; 3/8 in Brass Tee; 3/8 in Hex Nipple; 3/8 in NPT 90° Street Elbow; Adjustable Pressure Switch; Coupler Dust Cap

Ulasan Produk

Tidak ada ulasan