WOODFORD MFG. Wall Hydrants

Sebelum PPN:
Rp10.999.900 - Rp22.999.900
Spesifikasi
UNSPSC40141726
Outlet Size (inch)3/4 Hose
Maximum Pressure (psi)125
Maximum Temperature (°F)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydrants are made by Woodford Manufacturing. They mount to an exterior wall of a building to provide access to water in outdoor areas of a building. Wall hydrants come with a key that opens or closes the valve to start or stop the flow of water, which helps prevent unauthorized use of the hydrant.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan