SPENCE Vacuum Breakers

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC40141613
Size (inch)1/8
Width (inch)13/16
Height (inch)1-7/16
Product TypeAtmospheric Vacuum Breaker, Steam Service
Connection TypeMNPT
Material of ConstructionBrass
Maximum Pressure (psi)125
Temperature Range (°F)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Atmospheric vacuum breakers are for high-temperature steam applications such as heat exchangers, heating coils, condensate lines, and steam boilers. They operate on the atmospheric vent principle that allows air in to open the valve and break the vacuum to prevent outside water from siphoning back into the system.

Ulasan Produk

Tidak ada ulasan