SPILL MAGIC Universal Sorbent Pads & Rolls (Lap Penyerap)

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialSodium Polyacrylate
UNSPSC47131909
Size (inch)5x7-1/2
Product TypeSorbent Pad
Connector TypeNo Connector
Backing MaterialPlastic
Backing PropertiesAdhesive; Leak Resistant
Color/PatternClear
Connector MaterialNo Connector
Dispenser BoxNo
Foot TrafficNot Recommended
Number of Pads30
Package TypeBag
Printed MessageNo Message
Recycled Content (%)No Recycled Content

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sorbent pads have a leak-resistant backing that prevents fluids from leaking through the pad. They absorb both oil- and water-based liquids, and are pre-cut to standard sizes, so they're easier to grab and use.

Ulasan Produk

Tidak ada ulasan