VIBCO Turbine & Ball Pneumatic s Vibrators

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC24101727
Maximum Operating Temperature (°F)350
Bearing TypeOversized
Duty cycleContinuous
Mount Plate RequiredYes
Air Flow Rate (CFM)18 @ 60psi; 26 @ 80psi
Bin Weight Capacity (lbs)9000
Force (lbs)1000 @ 80psi; 710 @ 60psi
Maximum Force (lbf)1000
Maximum Vibration Speed (vpm)4500
Mount Plate IncludedNo
Pneumatic Vibrator TypeTurbine
Vibration Speeds @ PSI (vpm)4000 @ 60psi; 4500 @ 80psi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose turbine and ball vibrators effectively move and convey dry or wet goods in hoppers, sifters, and chutes.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan