Schneider Electric Tower Light Mounts and Bases

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp789.900 - Rp1.899.900
Spesifikasi
UNSPSC39112001
StandardsCE, UL, CSA
Width (inch)3-39/64
Height (inch)3-39/64
For use withXVU Tower Lights
Housing MaterialPolycarbonate
Operating Temperature (°F)-25 to 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric Tower Light Mounts and Bases can help to create custom, highly visible 360° beacons to provide instant communication within work groups and across factory floors. The light beacons can help enable factory personnel to monitor and control production quality in large automated areas. Use with compatible tower lights, available separately.

Ulasan Produk

Tidak ada ulasan