RULE Pump Submersible Electric Bilge (Pompa Celup)

Sebelum PPN:
Rp4.399.900 - Rp9.899.900
Spesifikasi
UNSPSC40151512
Rated Voltage (V)12 DC
Body MaterialABS
Shaft MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These submersible electric bilge pumps are battery-powered and have a higher flow rate than hand-operated bilge pumps when used to drain a boat's bilge water. They can be connected to a switch or control box for automatic start when the water rises to a certain level in the bilge, and automatic stop when the water is drained down in the bilge to a preset level.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait