RIDGID Strap Wrenches & Sets

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27112127
Handle MaterialPlastic
Handle TypeOne Piece
Handle ColorRed
Handle Length (inch)5
For Outside Diameter (inch)8
For Tubing Maximum Outside Diameter (inch)3-1/2; 8-5/8
Non-MagneticYes
Non-SparkingYes
Pipe Capacity (inch)3; 8
Strap ColorBlack, Red
Strap Length (inch)31
Strap MaterialPlastic
Strap Width (inch)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.

Ulasan Produk

Tidak ada ulasan