PLEWS-LUBRIMATIC Strap Wrenches & Sets

Sebelum PPN:
Rp299.900
Spesifikasi
UNSPSC27111714
Drive Size (inch)1/2
Handle ColorBlack
Strap MaterialNylon
Pipe Capacity (inch)6
For Outside Diameter (inch)6
Strap ColorBlack
Strap Length (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil filter wrenches can accept a ratchet that has a gear mechanism that allows the filter to be rotated freely in one direction without having to remove the ratchet from the wrench and repositioning it to turn the filter. Suitable for use in tight spaces where a standard filter wrench can't rotate the filter for removal.

Ulasan Produk

Tidak ada ulasan