LYLE Stop For Pedestrians In Crosswalk Signs

Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
UNSPSC55121710
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
Width (inch)18
Height (inch)24
Protective CoatingClear Film Laminate
Holes on 1 in. CentersYes
Indoor/Outdoor UsageOutdoor
Mounting Hole Dia. (inch)0.375
Mounting Hole Distance Center to Center (inch)21
Number of Printed Sides1
Sign Legend StyleText
Sign Mounting Hardware IncludedNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan