MOEN Single-Side-Joystick-Handle Two-Hole Off-Centerset with Sprayer Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1
IncludesMounting Hardware and Metal Escutcheon
Ligature ResistantNo
Flow Rate (gpm)1.5
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishStainless Steel
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1225
Spout Height (inch)15-5/16
Spout Length (inch)8
Spout Reach (inch)8
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan