ZURN Single-Metering-Handle Single-Hole Wall-Mount Bathroom Faucets

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; ASME A112.18.1
IncludesVandal Resistant ADA Compliant Color Coded Metal Handle
FeaturesEasy Adjustable Cycle Time
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)0.5
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model NumberG61754
Spout Height (inch)9-5/8
Spout Length (inch)3-7/8
Spout Reach (inch)3-7/8
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan