MOEN COMMERCIAL Single-Joystick-Handle Two-Hole Widespread Wall-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; ASME A112.18.1/CSA B125.1; NSF 61/9
IncludesTrim and Valve
Ligature ResistantNo
Flow Rate (gpm)1.5
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Max. Installation Surface Thickness (inch)2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number1255
Spout Height (inch)7
Spout Length (inch)4
Spout Reach (inch)9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan