RIZON Single-Joystick-Handle Single-Hole Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
IncludesDrain; Flexible Supply Lines; Mounting Hardware
Power SourceNone
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Drain StyleDrain with Pop-Up Rod
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.2
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1255
Spout Height (inch)4-1/4
Spout Length (inch)4-1/4
Spout Reach (inch)4-3/16
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.

Ulasan Produk

Tidak ada ulasan