MILWAUKEE Silica Dust Extractor Attachments

Sebelum PPN:
Rp9.399.900
Spesifikasi
UNSPSC31160000
ApplicationDust Extraction
Product TypeRotary Hammer Dust Extractor
Number of Pieces1
Compatible with Grainger Part Number795CN3; 795CN4
Battery SeriesM18 REDLITHIUM
Compatible Chuck StyleSDS-Plus
Compatible Hose Diameters (inch)1-1/4
Compatible Tool TypeRotary Hammers
Compatible with Mfr. Model No.2916-20; 2916-22
Dust Compartment TypeSelf-Contained
Filtration TypeHEPA
Kit Contents(1) Bare Tool, (1) Filter
Max. Application Diameter (inch)1-1/4
Mounting LocationOn-Tool
OSHA Table 1 CompliantOSHA Table 1 Compliant
Solid Bit Optimal Drilling Range in ConcreteNot Specified
Wet or Dry UseDry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-tool self-contained attachments generate suction and collect silica dust in their onboard dust box, so they don't need a separate extractor vacuum. They have proprietary connections that fit specific tool models. These on-tool extractors are OSHA Table 1 compliant, meaning that they mitigate silica dust from their matching tool to an acceptable level as set by OSHA's Respirable Crystalline Silica Standard 1926.1153.

Ulasan Produk

Tidak ada ulasan