RIZON Shower Faucet (Pancuran dengan Keran)

Sebelum PPN:
Rp6.399.900
Spesifikasi
UNSPSC31160000
StandardsCSA B125.1; ASME A112.18.1
IncludesArm; Flange
Connection TypeIPS
FeaturesIncludes Red and Blue Markings
ADA ComplianceYes
Connection Size (inch)5/8
Face ShapeCircle
Fixed Showerhead Thickness (inch)3-3/4
Fixed Showerhead Width (inch)3-3/4
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes Trim PlateYes
Includes ValveNo
Ligature ResistantNo
Shower Head MaterialMetal, Plastic
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower faucets with fixed showerheads include the fixed showerhead, attachment arm and flange, plus faucet control handles and trim. These components are interchangeable without altering the behind-the-wall plumbing in residences, hotels/motels, gyms, locker rooms, and behavioral facilities.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan