SPEAKMAN Shower Arms

Sebelum PPN:
Rp2.299.900 - Rp4.999.900
Spesifikasi
UNSPSC40141703
Connection TypeNPT
Ligature ResistantNo
Connection Size (inch)1/2
Includes HandleNo
CEC CompliantNon CEC Compliant
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower arms with flanges are straight or curved metal pipes threaded on either end connect to the water source behind the wall to a fixed showerhead. Wall-mounted or ceiling-mounted flanges are included to cover the pipe hole.

Ulasan Produk

Tidak ada ulasan