T S BRASS Sensor Two-Hole Centerset Deck-Mount Bathroom Faucet (Kran Sensor)

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC40141702
StandardsUL Certified; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Voltage (V)110 DC
IncludesControl Module
Power Source(2) AA Batteries
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/4
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number5EF-0006
Sensor Range (inch)5-1/2
Spout Length (inch)4-7/8
Spout Reach (inch)4-7/8
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Feature
Features :
4 in deck mount faucet w/ polished chrome plated brass body with integral spout, 2.2 GPM vandal resistant aerator, Series 8 (B-0199-08), Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings, Optional auto flush feature flows water for 30 seconds after every 12 inactive hours, Plug in AC transformer or (4) AA battery (DC) power options, Mechanical temperature mixing valve with check valves, 18 in flexible stainless steel supply hoses with 3/8 in compression connections, Low battery LED indicator light, Material: Polished chrome plated brass body

Ulasan Produk

Tidak ada ulasan