SLOAN Sensor Single-Hole Wall-Mount Bathroom Faucets

Sebelum PPN:
Rp45.999.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1
Voltage (V)24 AC
Includes4 in Center Set Trim Plate; Plug-In Transformer; Wall Mount
Power SourceElectronic, Plug in Transformer
ADA ComplianceYes
Amps (A)2
CEC CompliantNon CEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model NumberNone
Sensor Range (inch)1 to 14
Spout Height (inch)10-1/4
Spout Length (inch)10-1/4
Spout Reach (inch)10-1/4
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.

Ulasan Produk

Tidak ada ulasan