SUNDSTROM SAFETY SAR Airline Hoses

Sebelum PPN:
Rp12.999.900
Spesifikasi
MaterialPolyester; PVC
UNSPSC46182005
StandardsEN 14594:2005
Maximum Operating Temperature (°F)131
Minimum Operating Temperature (°F)14
Hose ColorGreen
Hose Inside Diameter (inch)9/16
Hose Length (ft)50
Maximum Pressure (psi)101
System TypeSAR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These airline hoses are compatible with Sundstraom SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan