WATTS REGULATOR Reduced-Pressure Zone Backflow Preventers

Sebelum PPN:
Rp28.999.900 - Rp35.999.900
Spesifikasi
UNSPSC40141622
Product TypeReduced Pressure Zone Assembly
Body MaterialCopper Silicon Alloy
FeaturesLead Free
Temperature Range (°F)33 to 180
Compliance3-UL Classified; ASSE; CSA
ConnectionPress
Maximum Pressure (psi)175
Maximum Temperature (°F)180
Valve Model FeatureQuarter-Turn Ball Valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free reduced-pressure zone backflow preventers protect potable water supplies from harmful contamination. They install in applications that require downstream contact with a potable water system.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan