MILLER ELECTRIC PAPR Breathing Tubes

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorBlack
UNSPSC31160000
StandardsNIOSH 42 CFR 84
Width (inch)2-1/2
Height (inch)1/2
For use withPAPR System
IncludesFabric Cover
Length (inch)30
Product TypeBreathing Tube
System TypePAPR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miller PAPR (powered air-purifying respirator) breathing tubes, covers, and adapters are compatible with Miller blowers and headgear of the same brand and series. PAPR (powered air-purifying respirator) breathing tubes direct filtered air from the blower to the headgear. Covers keep blower units clean when painting or performing other activities that create blowback that can dirty the unit.

Ulasan Produk

Tidak ada ulasan