MILLER ELECTRIC PAPR Blowers

Sebelum PPN:
Rp639.900
Spesifikasi
MaterialPlastic
ColorClear
UNSPSC31160000
StandardsNIOSH 42 CFR 84
Width (inch)1-1/2
For use withPAPR System
Height (inch)5-1/4
IncludesFlowmeter
Length (inch)1-1/2
Product TypeFlowmeter
System TypePAPR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miller PAPR (powered air-purifying respirator) blowers move ambient air through a filter or cartridge to provide safe breathable air in areas with compromised air quality or low oxygen levels. They are battery-operated to allow workers to move freely without airlines or cords that restrict movement. Blowers are compatible with system components of the same brand and series.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan