MILLER ELECTRIC PAPR & Supplied-Air Hoods & Helmets

Sebelum PPN:
Rp5.699.900
Spesifikasi
ColorBlack
UNSPSC31160000
Width (inch)10
Height (inch)10
Length (inch)15
For use withPAPR 2 System
IncludesFR Fabric Head Seal
Product TypeFace Shield Head Seal
StandardsNIOSH 42 CFR 84
System TypePAPR System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miller PAPR (powered air-purifying respirator) headgear for welding has integrated eye and face protection. A tinted lens protects workers' vision and allow workers to see weld line more clearly. The headgear is made of materials that withstand welding arc, sparks, and splatter.

Ulasan Produk

Tidak ada ulasan