VISION Network IP Video Fixed & Varifocal Cameras (Kamera Pengawas)

Sebelum PPN:
Rp8.499.900
Spesifikasi
UNSPSC46171610
Overall Length (inch)10
IncludesMounting Hardware
For use withNetwork Video Recorders
Overall Width (inch)3-3/8
Body ColorWhite
Camera DesignBullet
Color DisplayColor
Compatible connectorRJ45
FeaturesAudio Input/Output; Smart Analytics
IP RatingIP67
IR Illuminator Wavelength (nm)850
Image Sensor1/3 CMOS
Includes Power SupplyYes
Indoor/Outdoor UsageOutdoor
Input TypeNo Inputs Included
Lens TypeZoom
Maximum Detection Distance (ft)98
Maximum Focal Length (mm)12
Maximum Operating Temperature (°F)140
Maximum Viewing Angle (°)118.3
Minimum Focal Length (mm)2.8
Minimum Light Level (lux)0 (zero)
Minimum Operating Temperature (°F)-31
Minimum Viewing Angle (°)13.7
Mounting LocationCeiling; Surface
Night CapableDay and Night
Operating Voltage (V)12 DC
Output TypeBNC
Overall Height (inch)2-3/4
Pixels2592x1520
Power Consumption (W)9
Resolution4MP
S/N RatioMore than 52dB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait