REED INSTRUMENTS Moisture Meters (Alat Ukur Kelembaban)
#Grup produk P110215352
Spesifikasi
| UNSPSC | 41112304 |
|---|---|
| Product Type | Moisture Meter |
| Includes | Protective Cap; R6018 Dual Moisture Meter; Replacement Pins |
| Features | Auto Calibration |
| Maximum Operating Temperature (°F) | 113 |
| Alert Type | Sound |
| Batteries Included | Yes |
| Battery Size | 9V |
| Battery Voltage (V) | 9 |
| Calibration Certificate Type | Available Separately |
| Compatible Material | Cardboard; Concrete; Mortar; Plaster; Stone; Wood |
| Digital Display Screen Type | LCD |
| Display Type | Digital |
| Includes Remote Probe | No Remote Probe Included |
| Maximum Measurement Depth (inch) | 1 |
| Maximum Pin Non-Wooden Building Material Measurement (%) | 33 |
| Maximum Pin Wood Measurement (%) | 50 |
| Maximum Pinless Non-Wooden Building Material Measurement (%) | 99.9 |
| Maximum Pinless Wood Measurement (%) | 99.9 |
| Minimum Operating Temperature (°F) | 41 |
| Minimum Pin Non-Wooden Building Material Measurement (%) | 1.5 |
| Minimum Pin Wood Measurement (%) | 5 |
| Minimum Pinless Non-Wooden Building Material Measurement (%) | 0 (zero) |
| Minimum Pinless Wood Measurement (%) | 0 (zero) |
| Moisture Content Accuracy (%) | ±3 + 5 Digits (Pin Type Mode) |
| Number of Batteries Required | 1 |
| Parameters Measured | Moisture |
| Probe Type | Pin; Pinless |
| Probes Included | Extended Pin, Extended Probe |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Combination pin and pinless moisture meters provide two different methods for measuring the moisture content of various items. Pins are invasive and disturb the item's surface but provide more accurate readings using resistance to measure the moisture. Pinless measurements use non-invasive methods such as ultrasound or capacitance to measure the moisture content of an item but with lower accuracy than pins.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9sP110215352-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
