PROTOCOL Miter Saw Accessories

Sebelum PPN:
Rp9.099.900
Spesifikasi
UNSPSC56111902
Height (inch)40-1/2
Length (inch)123-5/8
Includes(2) Solid Core Wheels; (3) Outlet GFCI; (4) Material Stops with Supports; Folding Legs with Quick-Release Lever; Heavy-Duty Easy-Grip Carry Handle; Material Support Pegs; Powder-Coated Body; Universal tool Mount Bracket with Adapters
For use withAbrasive Chop Saw; Bench Grinder; Bench Vise; Compact Table Saw; Miter Saw; Table Router; Tile Saw
Accessory TypeMiter Saw Work Station

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Saw stands and workstations are portable tool supports for taking the saw to where it's needed on the jobsite. Attach a compatible saw to raise the saw to working height.

Ulasan Produk

Tidak ada ulasan