TWECO MIG Gas Diffuser (Penyebar Gas Las)

Sebelum PPN:
Rp639.900 - Rp2.599.900
Spesifikasi
MaterialBrass
UNSPSC23171538
Connection TypeThreaded
Compatible with BrandTweco
Connection Thread TypeThreaded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gas diffusers are compatible with specific models of Tweco MIG guns. They ensure shielding gas is evenly dispersed across the weld pool in gas-shielded MIG welding tasks.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Use
For MIG Gun Model :
210-3035; 210-4045; 212-3035; 212FN-4045; 215-3035; 215-4045; 215-4045K4; 220-3035; 225-3035; 225-4045; 310-3545; 312-3545; 315-116; 315-3545; 320-3545; 325-116; 325-3545; 410-116; 410-3545; 412-116; 412-3545; 415-116; 415-3545; 415-564; 420-116; 420-3545; 425-116; 425-3545; DS415-3545; DS420-116; L210-3035; L212-3035; L215-3035; L310-3545; L312-3545; L315-3545; L410-116; L410-3545; L412-116; L412-3545; L415-116; L415-3545; L415-3545K4; M210-3035; M210-4045; M212-3035; M212-4045; M215-3035; M215-4045; M215-4045K4; M310-3545; M312-3545; M315-116; M315-3545; M410-116; M410-3545; M412-116; M412-3545; M415-116; M415-3545; M415-3545K4; M415-564; M420-116; M420-3545; M425-116; M425-3545; WM250-15-4045; WM250-15-4045K4; WM250L-15-4045; WM250M-10-4045; WM250M-12-4045; WM250M-15-4045; WM250M-15-4045K4; WM250M-25-4045; WM250X-15-4045; WM400-12-3545; WM400-15-116; WM400-15-116K4; WM400-15-3545; WM400-25-116; WM400L-15-116; WM400L-15-116K4; WM400L-15-3545; WM400L-25-116; WM400M-12-116; WM400M-15-116; WM400M-15-116K4; WM400M-15-3545; WM400M-25-116; WM400X-15-116; WM400X-15-3545; X210-3035; X212-4045; X215-4045; X310-3545; X312-3545; X412-3545; X415-116; X415-3545; X425-3545

Ulasan Produk

Tidak ada ulasan