WIHA Micrometer Torque Wrenches (Kunci Torsi)

Sebelum PPN:
Rp24.999.900
Spesifikasi
MaterialAlloy Steel
UNSPSC27111715
StandardsEN/IEC 60900:2004, ASTM F1505, CSA Standards
Overall Length (inch)21
FinishBlack Oxide
Calibration Certificate IncludedYes
Clockwise Accuracy (%)± 10
Corrosion ResistantYes
Counterclockwise Accuracy (%)± 10
Drive Size (inch)1/2
Dual ScaleYes
Extended Data TestingYes
Handle ColorRed
Handle MaterialAlloy Steel
Handle TypeCushion Grip, Insulated
Head MovementRatcheting
Head TypeStandard
InsulatedYes
Min. Arc Swing (°)1.5
Min. Number of Cycles5
Non-SparkingNo
Number of Geared Teeth32
Overall Length (mm)533.4
Overall Width (inch)1-15/16
Primary Scale Maximum Torque (N m)220
Primary Scale Minimum Torque (N m)40
RatchetingYes
RotationClockwise
Secondary Scale Maximum Torque (ft-lbs)160
Secondary Scale Minimum Torque (ft-lbs)29.5
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque Increments0.5N-m; 1ft-lb
Torque Limiting MechanismClick-Type
Torque Measurement TypeFoot-Pound; Newton-Meter
Torque Range (N m)40 to 220
Torque SettingAdjustable
Visual/Audible IndicatorsAudible Click

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-insulated micrometer torque wrenches do not have a cushioned grip and are not suitable for use near electrical circuits. They can be set to apply a specific torque to a fastener so that the fastener is not damaged by overtorquing or loosens over time due to undertorquing.

Ulasan Produk

Tidak ada ulasan