Nicholson Material-Removing Files for Wood

Sebelum PPN:
Rp819.900
Spesifikasi
UNSPSC27111904
Thickness (inch)5/16
TaperRegular Taper
Profile ShapeHalf Round
Edge Cut StyleSingle
Face Cut StyleNone
File CoarsenessBastard Cut
File Width (inch)1-1/8
Number of Cut Edges2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Half-round wood rasps abrade material to shape and profile flat or round surfaces. Their flat face makes full contact with even surfaces and linear edges, and their convex face conforms with rounded grooves, holes, and edges. Also known as cabinet rasps, they are commonly used for cabinetmaking and woodworking tasks.

Ulasan Produk

Tidak ada ulasan