REDHAT Low Power-Consuming Solenoid Valves

Sebelum PPN:
Rp21.999.900 - Rp43.999.900
Spesifikasi
UNSPSC40141605
Voltage (V)24 DC
Body MaterialBrass
Seal MaterialNBR
Electrical Connections1/2\" Conduit with 18\" Leads
Coil EnclosureExplosion Proof; Watertight
Coil Insulation ClassF
Includes CoilYes
Includes SealYes
Inlet Connection TypeNPTF
NEMA Rating3; 3S; 4; 4X; 6; 6P; 7; 9
Operating EnvironmentHazardous; Indoor; Outdoor
Outlet Connection TypeNPTF
Pipe Size (inch)1/4
Valve Positions2-Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-way/2-position low power-consuming solenoid valves have three connection ports: an inlet port, an outlet port, and an exhaust port for controlling the flow of media. Normally closed solenoids remain shut until energized to open and allow flow.

Ulasan Produk

Tidak ada ulasan